Encore Packaging Flat Lacing Rod for Strapping For 2" Strap Width, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This useful tool helps feed strapping under pallets. Easily slides into many of our strap dispensers 54 inch Overall Length Easy Clip Technology
PRICE
$47.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.055 |
| Strap Width | 2 |
Product Details
| Type | Lacing Rod |
| Color | Blue |
| Manufacturers Part Number | EP-1320 |
| Duty | Economy |
| For Use With | Polypropylene, Polyester, Cord, Steel, Stretch |
| Tool Type | Manual |
| Brand | Encore Packaging |