Winco ICD-40 Ice Cream Disher W/ Plastic Handle, Size #40, Purple - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Ice Cream Disher Plastic Size 40, Purple.
PRICE
$117.50 Sold in packages of 10 / $11.75 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Size #40 |
Product Details
| Capacity | 0.88 oz |
| Package Quantity | 10 |
| Description | Ice Cream Disher W/ Plastic Handle |
| Color | Purple |
| Manufacturers Part Number | ICD-40 |
| Brand | Winco |