Winco ICS-1 Ice Cream Spreader - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Ice Cream Spade.
PRICE
$90.00 Sold in packages of 24 / $3.75 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
Product Details
| Manufacturers Part Number | ICS-1 |
| Material | Stainless Steel/Plastic |
| Package Quantity | 24 |
| Description | Ice Cream Spreader |
| Brand | Winco |