Cambro ICS125T131 - Ice Caddy, Dark Brown, 125 Lbs. Cap., Tall
Write a Review
|
Questions & Answers (0)
Product Description
This Dark Brown SlidinglidTM Ice Caddies has a Polyethylene body and thick foam insulation hold ice for days. Will not crack, dent, bubble, chip or break. Unique sliding lid slides back and under, reducing risk of cross-contamination. Recessed well and drain shelf keep ice out of water, extending holding time. Recessed Handle on Front. 2 Swivel, 1 with Brake, 2 Fixed Casters
PRICE
$889.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 31-1/2 in |
| Height | 38-1/16 in |
Product Details
| Capacity | 125 Lbs. |
| Number of Compartments | ICS125T131 |
| Color | Brown |
| Manufacturers Part Number | ICS125T131 |
| Caster Type | 5 inches, 2 front swivel with brake, 2 rear fixed |
| Brand | Cambro |