Alegacy 248 - Ice Scoop 8"
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 8 in |
Product Details
| Capacity | 8 - 10 oz |
| Material | Die-cast aluminum |
| Package Quantity | 1 |
| Description | 8 Inches Ice Scoops |
| Manufacturers Part Number | 248 |
| Brand | Alegacy |
Related Products
58 Oz Alum Scoops. Perfect for scooping larger portions of ice, candy, cereal, nuts, spices, sugar, and flour, this sturdy aluminum design is a durable alternative to plastic and its sleek look make it ideal for display. Built-in low-profile feet hold scoop upright when placed on solid surfaces. Each scoop has its size stamped on the handle for instant recognition. Easy to clean and easier to use, this one piece scoop makes a useful addition to any kitchen.
16 Oz. Aluminum Scoop, Flat Bottom. Perfect for scooping larger portions of ice, candy, cereal, nuts, spices, sugar, and flour, this sturdy aluminum scoop features a flat bottom design for an easy reach into the bottoms and corners of containers. It also stacks nicely, and the flat bottom means that this scoop will sit flat on countertops when not in use. The scoop is a durable alternative to plastic and its sleek look and textured design make it ideal for display. Each scoop has its size stamped on the handle for instant recognition. Easy to clean and easier to use, this one piece scoop ...
These scoop holders are constructed of durable polycarbonate and feature a hinged lid for easy access. These wall mounted scoop holders are a great way to stay organized and clean, keeping your scoop and it's holder off any table tops and out of the ice! Find the perfect style and size for your ice station and you will not be disappointed!.
85 Oz Aluminum Scoops. Perfect for scooping larger portions of ice, candy, cereal, nuts, spices, sugar, and flour, this sturdy aluminum design is a durable alternative to plastic and its sleek look make it ideal for display. Built-in low-profile feet hold scoop upright when placed on solid surfaces. Each scoop has its size stamped on the handle for instant recognition. Easy to clean and easier to use, this one piece scoop makes a useful addition to any kitchen.
Polycarbonate Scoop 6 Oz. - Clear Features: 606106 scoop is made of 18-8 rust-free mirror polished stainless 6 oz scoops are tapered to make pouring of ice into glasses easy 4306 features a hole for hanging or tying to a container; durable polycarbonate material for long-lasting Use; dishwasher safe