Philips Advance ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277
Write a Review
|
Questions & Answers (0)
Product Description
Philips Advance ICN2S54T Electronic Ballast W/Programmed Start, 54 Watts, 1 Ballast Factor
Philips Advance ICN2S54T Electronic Ballast W/Programmed Start, 54 Watts, 1 Ballast Factor
Philips Advance ICN2S54T Electronic Ballast W/Programmed Start, 54 Watts, 1 Ballast Factor
PRICE
$48.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14.375 in |
| Width | 1.18 in |
| Height | 1.18 in |
| Mounting Size | 16.34 in |
Product Details
| Type | Electronic |
| Power Factor | 0.98 |
| Amperage | 1 A |
| Series | Centium |
| Hertz | 50/60 Hz |
| Ballast Factor | 1 |
| Starting Method | Programmed Start |
| Voltage | 120-277 V |
| Number of Lamps | 1 or 2 |
| Wiring Method | Series |
| Watts | 54 W |
| Manufacturers Part Number | ICN2S54/T35 |
| Lamp Type | (1, 2) F54T5/HO |
| Brand | Philips Advance |