Features
- Ballast
- Metal Halide
- Lamp Type: MH
- Ballast Type: Electronic HID
- Voltage: 120-277
- Wattage: 70
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
| Height | 1.5 in |
Product Details
| Multi Voltage | 120-277 V |
| Ballast Factor | 1 |
| Lamp Number | 1 |
| Wattage | 70 W |
| Wiring Method | LEADS |
| Manufacturers Part Number | IMH70DBLSM |
| Open Circuit Voltage | 120-277 V |
| Primary Lamp Type | MH |
| Brand | Philips Advance |
| Ballast Type | Electronic HID |
Compliance & Certifications
| ANSI Code | M139/143 |