Tingley® Icon Overall, Fluorescent Lime/Black - Snap Fly Front, 5XL
Write a Review
|
Questions & Answers (0)
Product Description
The Icon premium ANSI and CSA compliant breathable and high visibility outerwear - Polyurethane on 300 denier Polyester. Engineered to provide superior comfort and safety in the toughest work environments.
PRICE
$61.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | High Visibility Overalls |
| Closure Type | Fly Front |
| Material | Polyurethane On Polyester |
| Gender | Unisex |
| Description | Icon Overall |
| Color | Green |
| Manufacturers Part Number | O24122C.5X |
| Waterproof | Yes |
| Brand | Tingley |