- Snap fly front overalls
- ANSI/ISEA 107 Class E compliant for high visibility
- Conforms to ASTM F1891 for Arc Thermal Performance and NFPA 70E - HRC 2
- Conforms to ASTM F2733 for Flash Fire Performance
- Fluorescent yellow-green background for excellent daytime visibility
- 2" silver reflective tape reflects light for 360° nighttime conspicuity
- Therm-O-Rad sealed seams for 100% waterproof protection
- Non-conductive hardware
- Self material suspenders with heavy duty quick release buckles and crossover
- Hook & loop take-up straps on ankle cuffs for adjustable fit
- Flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method ASTM D6413
Tingley® Eclipse™ Class E FR Overall, Snap Fly Front, Fluorescent Yellow/Green, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | High Visibility Overalls |
| Color | Yellow |
| Number of Pockets | No |
| Style | Eclipse |
| Closure Type | Snap Fly Front |
| Material | Flame Resistant PVC on Nomex® |
| Description | Eclipse Hi-Vis FR Overall |
| Package Quantity | 1 |
| Gender | Men's |
| Manufacturers Part Number | O44122.2X |
| Waterproof | Yes |
| Primary Use | Fire Protection |
| Brand | Tingley |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 Class E, ASTM F1891, ASTM F2733, NFPA 70E - HRC 2 |