Winco ICOP-12 Disher W/ Single Piece Handle, Size #12, Green - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Ice Cream Disher W/One Piece Handle, Size 12, Green.
PRICE
$157.50 Sold in packages of 10 / $15.75 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Size #12 |
Product Details
| Capacity | 2.67 oz |
| Package Quantity | 10 |
| Description | Disher W/ Single Piece Handle |
| Color | Green |
| Manufacturers Part Number | ICOP-12 |
| Brand | Winco |