Winco KC-401 Chinese Cleaver w/Stainless Steel Handle - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Chinese Cleaver W/Stainless Steel Handle.
PRICE
$47.25 Sold in packages of 3 / $15.75 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 8 in |
Product Details
| Type | Forged |
| Handle Material | Stainless Steel |
| Material | High Carbon Stainless Steel |
| Package Quantity | 3 |
| Description | Chinese Cleaver |
| Manufacturers Part Number | KC-401 |
| Brand | Winco |