Winco ICOP-6 Disher W/ Single Piece Handle, Size #6, White - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Ice Cream Disher W/One Piece Handle, Size 6, White.
PRICE
$140.00 Sold in packages of 10 / $14.00 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Size #6 |
Product Details
| Capacity | 5.33 oz |
| Package Quantity | 10 |
| Description | Disher W/ Single Piece Handle |
| Color | White |
| Manufacturers Part Number | ICOP-6 |
| Brand | Winco |