CEF IDEA Island 6 Seater Classroom Table, 84"L x 48"W x 30"H, Maple Top, Black Legs
Write a Review
|
Questions & Answers (0)
Product Description
IDEA Island 6-Seat 30" Height 84"L x 48"W Comes with full steel frame, cable management, heavy duty 5" locking casters, 6 stools which magnetize to the table base, and a pop-up dual dock electrical station which includes 4AC / 4USB / 1HDMI / 1 VGA. 1-1/2" UV coated anti-microbial solid Maple Butcher Block Top. Black colored legs, Black Stools.
PRICE
$5,439.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 48 in |
| Height | 30 in |
Product Details
| Assembly Required | Yes |
| Type | Classroom Table |
| Frame Color Family | Black |
| Series | IDEA Island |
| Top Color Family | Maple |
| Number of Seats | 6 |
| Style | Fixed Height |
| Description | ADA Compliant Classroom Table |
| Frame Material | Steel |
| Leg Type | 4 Legged with Casters |
| Manufacturers Part Number | ID30-6-MPL-BK-BK |
| Shape | Rectangle |
| Top Material | Butcher Block |
| Brand | CEF |
Warranty
| Warranty | 12 yr |