Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CEF

Model # :WBB3206115

MPN #: ID34-6-MPL-SV

CEF IDEA Island 6 Seater Classroom Table, 84"L x 48"W x 34"H, Maple Top, Silver Legs

Product Description
IDEA Island 6-Seat 34" Height 84"L x 48"W Comes with full steel frame, cable management, heavy duty 5" locking casters, 6 stools which magnetize to the table base, and a pop-up dual dock electrical station which includes 4AC / 4USB / 1HDMI / 1 VGA. 1-1/2" UV coated anti-microbial solid Maple Butcher Block Top. ADA Compliant. Silver colored legs, Silver Stools.

PRICE
$5,439.00

1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length84 in
Width48 in
Height34 in

Product Details

Assembly RequiredYes
TypeClassroom Table
Frame Color FamilySilver
SeriesIDEA Island
Top Color FamilyMaple
Number of Seats6
StyleFixed Height
DescriptionADA Compliant Classroom Table
Frame MaterialSteel
Leg Type4 Legged with Casters
Manufacturers Part NumberID34-6-MPL-SV
ShapeRectangle
Top MaterialButcher Block
BrandCEF

Warranty

Warranty12 yr