Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CEF

Model # :WBB3205766

MPN #: ID34-BAS-MIX-BK

CEF IDEA Island Basic Classroom Table, 84"L x 48"W x 34"H, Mixed Species Top, Black Legs

Product Description
IDEA Island Basic (no electric) 34" Height 84"L x 48"W Comes with full steel frame, cable management, heavy duty 5" locking casters. 1-1/2" UV coated anti-microbial solid Mix Maple/Walnut Butcher Block Top. ADA Compliant. Black colored legs.

PRICE
$3,579.00

1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length84 in
Width48 in
Height34 in

Product Details

Assembly RequiredYes
TypeClassroom Table
Frame Color FamilyBlack
SeriesIDEA Island
Top Color FamilyMaple/Walnut Mix
StyleFixed Height
DescriptionADA Compliant Classroom Table
Frame MaterialSteel
Leg Type4 Legged with Casters
Manufacturers Part NumberID34-BAS-MIX-BK
ShapeRectangle
Top MaterialButcher Block
BrandCEF

Warranty

Warranty12 yr