Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB3195553

MPN #: 60-5484-500

Ideal Warehouse® Dock Light (PX) FlexPro® LED Module, 10W, 1100 Lumens

Product Description
Ideal Warehouse Innovations' Flexible Dock Lights are equipped with long bendable necks that not only allow the lights to be easily positioned for optimal visibility, but the flexible neck can also absorb a forklift or dock door impact by simply getting pushed aside.

Features:
  • Mounting: 3×5 inch zinc plated steel bracket
  • Light source: Lumileds Luxeon light emitting diodes (LED) | 10W, up to 1100 lumens | CRI > 70 | CCT 4000K | 20° beam pattern | 50,000 hour rated life
  • Construction: Thermally conductive plastic housing
  • Power source: 100-277V (pigtail) or 120V only (with NEMA 5-15 plug) | Bi-level dimming standard
  • Patents: US Patent No. D586,949
  • Compliances: ETL/cETL Listed to: UL 1598 Suitable for Damp Locations, CSA C22.2 No. 250.0, CE, IK08, LM79 report available
  • 3 Year Warranty


PRICE
$395.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Reach38-1/2 in

Product Details

Assembly RequiredYes
TypeFlexible Dock Light
Number of Arms1
ColorYellow
Beam Angle20 °
Wattage10 W
VoltagePigtail: 100-277V or With NEMA 5-15 Plug: 120 V
MaterialPlastic
Package Quantity1
Manufacturers Part Number60-5484-500
Bulb TypeLumileds Luxeon Light Emitting Diodes (LED)
Lumens1100
BrandIdeal Warehouse Innovations, Inc.

Compliance & Certifications

CertificationsETL/CETL Listed to: UL 1598, CSA C22.2 No. 250.0, CE, IK08, LM79