ProLight® 111510 LED Dock Light w/ 40" Arm, 20W, 1700 Lumens, 5000K, On/Off Switch, IP65
|
Questions & Answers (0)
Product Description
The 111510 uses only a fraction of the energy of a quartz halogen or incandescent dock light while providing a bright, uniform light to fully illuminate even the longest of trailers. The light gives off almost no heat, meaning a much safer light with little or no maintenance. Heavy duty enough to withstand the rugged environment of a typical loading dock area. It comes with 40" tubular extension arm with multiple pivot points and mounting hardware.
50,000 Average Life Hours. 5000K Color Temperature Cool to the touch, even if left running for extended periods of time. Low energy usage. IP65 Rated 15 degree beam angle 60' lighting range
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11.3 lbs |
| Cord Length | 7 (3' off end) ft |
| Reach | 40 in |
Product Details
| Wire Rope Type | 18/3 SJTW |
| Type | Dock Light On Arm |
| Average Life | 50000 hr |
| Number of Arms | 1 |
| Color Temperature | 5000 K |
| Color | Yellow |
| Beam Angle | 15 Deg. ° |
| Wattage | 20 W |
| Voltage | 120 V |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 111510 |
| Bulb Type | LED |
| Lumens | 1700 |
| Brand | ProLight |
Compliance & Certifications
| Certifications | cUL |