Ideal Warehouse® IDEALBrite Dock Light Arm, 60" Double Strut Arm
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Warehouse® Innovations offers a selection of dock light accessories and replacement parts. This heavy-duty 60" double strut steel arm is strong enough to hold both a dock light and dock fan while taking hits from a passing forklift. Create a dock light assembly by using this dock light arm in a light/fan/arm assembly.
PRICE
$245.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Reach | 60 in |
| Cord Length | 5 ft |
Product Details
| Type | Dock Light Arm |
| Number of Arms | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Series | IDEALBrite™ |
| Manufacturers Part Number | 60-1005 |
| Brand | Ideal Warehouse Innovations, Inc. |