Ideal Warehouse® Dock Light (PX) 40" Poly Head, No Bulb, 50W
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Warehouse Innovations' lineup of standard dock lights offers an economical solution suitable for almost any warehouse illumination situation. The rugged polycarbonate heads are about half the weight of the metal option, while still able to withstand loading dock impacts and stand up to the high heat build-up of conventional dock lights. A supplied wire guard can be attached for additional bulb protection. Includes a 40" Double Strut Arm. Mountable fans can be purchased separately. Bulb not included.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Reach | 40 in |
Product Details
| Assembly Required | Yes |
| Type | Dock Light On Arm |
| Number of Arms | 1 |
| Color | Yellow |
| Wattage | 50 W |
| Voltage | 120 V |
| Material | Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-5485-550 |
| Bulb Type | PAR 38/BR40 Lamp (Lamp Not included) |
| Brand | Ideal Warehouse Innovations, Inc. |
Compliance & Certifications
| Certifications | UL 153 Portable Work Lights Suitable for Dry Locations, Indoor (cUL) |