Ideal Warehouse Innovations® Steel-Faced Bumpers offer outstanding resistance to abrasion from the up and down trailer movement caused by forklifts entering/exiting the trailer. For use in high-traffic docks, the 3/8" heavy-duty steel face "floats" to allow the bumper to compress while providing high surface abrasion protection. Vertical Installation.
Ideal Warehouse® P2 Steel Faced Dock Bumper, Rectangular, 7-1/2"W x 24"H, 4" Projection, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 4 in |
| Height | 24 in |
| Weight | 78 lbs |
| Projection | 4 |
| Face Width | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Steel Faced Dock Bumper |
| Color | Black |
| Configuration | P2 |
| Material | Steel/Laminated Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 22-1105 |
| Mounting Style | 2 Sides Welded |
| Shape | Rectangular |
| Brand | Ideal Warehouse Innovations, Inc. |