Worldwide Electric Corporation IEC Motor FF-Flange Kit, B3/B5 Mounting, 80 Frame
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Frame | 80 |
| Manufacturers Part Number | IEC80-FF |
| Enclosure Type | (TEFC) Totally Enclosed |
| Flange Type | FF |
| Description | IEC Motor FF-Flange Kit |
| Brand | Worldwide Electric Corporation |
Related Products
Worldwide Electric manufactures IEC Metric Motors , supplying globally compliant, high-efficiency motors to distributors and OEMs for automation, manufacturing, and international industrial applications. These IEC Metric Frame Motors are specifically designed for the needs of our customers utilizing equipment manufactured overseas. Totally Enclosed Fan Cooled (TEFC) Enclosure ¼ - 25 hp | 3600, 1800, and 1200 rpm 230/460 Volt, 60 Hz 190/380 Volt, 50 Hz IP55 protection IEC60034-1 & CE Certified WorldWide Electric's IEC motors operate at IE3 Efficiency at 50 Hz and are NEMA Premium Efficient ...
Worldwide Electric manufactures IEC Metric Motors , supplying globally compliant, high-efficiency motors to distributors and OEMs for automation, manufacturing, and international industrial applications. These IEC Metric Frame Motors are specifically designed for the needs of our customers utilizing equipment manufactured overseas. Totally Enclosed Fan Cooled (TEFC) Enclosure ¼ - 25 hp | 3600, 1800, and 1200 rpm 230/460 Volt, 60 Hz 190/380 Volt, 50 Hz IP55 protection IEC60034-1 & CE Certified WorldWide Electric's IEC motors operate at IE3 Efficiency at 50 Hz and are NEMA Premium Efficient ...
Worldwide Electric Permanent Magnet DC Motor, 0.5HP 1800RPM 180V, 56C Frame, C-Face w/Removable Base
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Worldwide Electric is a leading manufacturer of high-performance DC motors, supplying durable, energy-efficient solutions to distributors and OEMs. Our DC motors are ideal for industrial automation, conveyors, robotics, and material handling, providing reliable torque and variable speed control in manufacturing and specialty applications. Due to their versatility, DC motors are an excellent use of limited inventory space for stocking distributors. Totally ...
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment. Totally Enclosed Fan Cooled (TEFC) Enclosure IP55 Protection 1.25 SF (1-200 HP) 1.15 SF (250-500 HP) Class F Insulation Premium Efficiency Inverter Duty, 10:1 CT / 20:1 VT at 1.0 SF ...
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment. Totally Enclosed Fan Cooled (TEFC) Enclosure IP55 Protection 1.25 SF (1-200 HP) 1.15 SF (250-500 HP) Class F Insulation Premium Efficiency Inverter Duty, 10:1 CT / 20:1 VT at 1.0 SF ...