- iFlex Single Traffic Guardrail Kit, 6 Foot Section
- iFlex Single Traffic Guardrail is a flexible, heavy-duty safety barrier engineered to protect buildings, equipment, and infrastructure from vehicle collisions in high-traffic environments.
- It is ideal for indoor and outdoor use, offering both impact absorption and route definition for workplace vehicles like forklifts and pallet trucks.
- Vehicle Suitability: Lightweight Counterbalance FLT, Electric Reach Truck, Electric PED Truck, Manual Pallet Truck, Electric Pedestrian Stacker.
A-SAFE iFlex Single Traffic Guardrail Kit, 6'L, Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,075.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 9-1/16 in |
| Height | 20-3/16 in |
| Rail Diameter | 7-1/2 in |
| Nominal Length | 6 ft |
| Post Diameter | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Guard Rail System |
| Color | Yellow/Black |
| Finish Type | UV-Stabilized, Zinc Nickel Electrophoretic |
| Finish | UV-Stabilized, Zinc Nickel Electrophoretic |
| Material | Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | KIT-ST-6 |
| Mounting Style | Bolt On |
| Component Style | Flexible Guard Rails & Posts |
| Brand | A-SAFE |