Ravas iForks-32 (XT) Weighing Forks, 5000 lb. Capacity, 6-3/8''W x 48''L, Pair
Write a Review
|
Questions & Answers (0)
Product Description
The Ravas iFork-32 is the ultimate wireless weighing solution for forklifts, allowing you to weigh loads on the forklift without interrupting your workflow. iForks will dramatically cut down transit time to scales around the warehouse and extra handling of pallets. Simply swap out your existing forks with iForks. Then mount the indicator to the truck and connect the two wirelessly. With load cells embedded in the forks, accuracy is up to 0.1%. Fit's standard ITA Style class II carriage. Standard forks are 5,000 lbs capacity per pair with dimensions of 48"L x 6-3/8"'W x 1-7/8" T. These extra thin forks are the solution when the standard 2-5/16"T iForks are too thick for low profile pallets.
PRICE
$7,665.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-3/8 in |
| Width | 6-3/8 in |
| Height | 16 in |
| Weight Capacity | 5000 lbs |
| Weight | 180 lbs |
| Fork Length | 48 in |
| Fork Width | 6-3/8 in |
| Fork Thickness | 1-7/8 in |
Product Details
| Assembly Required | No |
| Type | Weighing Forks |
| Color | Red |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | 308.5 |
| Brand | Ravas |
Warranty
| Warranty | 1 |