Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Illinois Engineered Products

Model # :WB988215

MPN #: PECO865

PECO865 Double Eco Gate™ 6'W to 8'W & 6'H In Use 6'6" Collapsed Height

Product Description
Medium-Duty ECO™ Folding Security Gates

PROTECT YOUR BUSINESS & BUDGET

ECO Folding Gates are designed using 25% less steel and 100% recycled materials. Both economical and green, ECO Gates secure any space on a budget, without sacrificing visibility or air circulation – an excellent medium-duty alternative to keep spaces safe.

For temporary security use ECO Portable Gates.


FEATURES:

  • Medium-duty 16-gauge Galvanized Steel
  • Maintenance-free Galvanized Steel Construction
  • Door Jamb or Face-mounted Installation
  • Made in the USA of Recycled Steel
  • Stocked Gates Ship in 2-3 Business Days
  • Custom Gates Ship in 7-14 Business Days
PRICE
$509.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
509.00
Buy 5+ units
485.95Save $23.05 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Height6 ft
Weight69 lbs
Folded Height78 in
Mounting Bolt Hole Diameter0.375 in
Folded Width11 in
Gauge14
Retracted Width11 in

Product Details

Assembly RequiredYes
Number of Panels2
Fillable BaseNo
ColorGray
Folding Gate TypeDouble Gate
SeriesMedium Duty, Eco Gate™
Caster TypeSwivel
Mounting LocationUniversal
FinishGalvanized
MaterialSteel
Package Quantity2
Manufacturers Part NumberPECO865
Number of Casters2
BrandIllinois Engineered Products

Warranty

Warranty1 yr