Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Illinois Engineered Products

Model # :WB986585

MPN #: D71

Folding Door Gate, 48"W x 71"H Collapsed

Product Description
Heavy-Duty Folding Security Door Gates

STRONGEST DOOR GATE ON THE MARKET

Door Gates are perfect for securing high-traffic entryways up to 4' wide without sacrificing visibility or air circulation. Gates can be mounted on the left or right and pivot on hinges, opening like a door. When not in use, gates collapse and pivot out of the way, creating unobstructed access. Gates can be installed in less than 30 minutes!

For a low-cost alternative, use Medium-duty ECO™ Gates.


FEATURES:

  • Heavy-duty 14-gauge Galvanized Steel
  • Maintenance-free Galvanized Steel Construction
  • Door Jamb or Face-mounted Installation
  • Made in the USA of Recycled Steel
  • Stocked Gates Ship in 2-3 Business Days
  • Custom Gates Ship in 7-14 Business Days
PRICE
$349.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
349.95
Buy 5+ units
329.95Save $20.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height5-7/16 ft
Weight45 lbs
Folded Height71 in
Mounting Bolt Hole Diameter0.375 in
Folded Width7 in
Gauge14
Retracted Width11 in

Product Details

Assembly RequiredYes
Number of Panels1
Fillable BaseNo
ColorGray
Folding Gate TypeDoor Gate
SeriesHeavy Duty
Caster TypeNone
Mounting LocationUniversal
FinishGalvanized
MaterialSteel
Package Quantity1
Manufacturers Part NumberD71
Number of Casters0
BrandIllinois Engineered Products

Warranty

Warranty1 yr