Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Illinois Engineered Products

Model # :WB988222

MPN #: XLECO665

Eco Gate™ XLECO665, Expandable Portable Gate Extension, 6'W & 6' In Use 6'6" Collapsed Height

Product Description
Medium-Duty Portable ECO™ Security Gates

SECURING SPACES & BUDGETS

ECO Portable Gates are designed using 25% less steel and 100% recycled materials. Both economical and green, ECO Gates secure any space on a budget – an excellent medium-duty alternative to keep spaces safe up to 12' wide. Use Add-On Gates for each additional 6' needed. ECO Gates are easy to collapse and transport.

For permanent low-cost security use ECO Folding Gates.

FEATURES:
  • Medium-duty 16-gauge Galvanized Steel
  • Maintenance-free Galvanized Steel Construction
  • Door Jamb or Face-mounted Installation
  • Made in the USA of Recycled Steel
PRICE
$605.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
605.00
Buy 5+ units
575.00Save $30.00 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Height6 ft
Weight45 lbs
Folded Width11 in
Gauge14
Expanded Length11 in
Expanded Height72 in
Folded Height78 in
Mounting Bolt Hole Diameter0.375 in
Retracted Width11 in

Product Details

Assembly RequiredYes
Mounting LocationUniversal
MaterialSteel
BrandIllinois Engineered Products
Number of Panels1
TypeAdd-On
Fillable BaseNo
ColorGray
Folding Gate TypePortable Gate
SeriesMedium Duty, Eco Gate™
Caster TypeSwivel
FinishGalvanized
Package Quantity2
Number of Casters2

Warranty

Warranty1 yr