Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB442373

MPN #: PEXGATE-30

PEXGATE-30 Plastic Portable Barricade Gate With Liquid Hole

Product Description
PORTABLE PLASTIC PEDESTRIAN BARRICADE
Plastic Gate with Liquid Holes
Portable pedestrian safety gates create a barricade anywhere you need in seconds. Provides temporary restriction to areas with cleaning or safety concerns. Barricade gate is made with heavy duty molded plastic with yellow and black plastic slats. Pedestrian safety gate expands from 11-1/2"W to 122"W. One side of the gate includes reflectors for improved visibility. End pieces are hollow and include caps to be filled with liquid for added weight and stability. Gate height is 33" with an overall height of 38".

Designed to set up quickly and easily wherever and whenever needed. Ideal for preventing potential accidents. Lightweight design allows personnel to quickly retrieve the fgate and limit access to unsafe areas. Smooth operating scissor action. Interlocking and nestable. Assembly required.

PRICE
$167.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
167.95
Buy 5+ units
149.95Save $18.00 (11%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width122 in
Height2-3/4 ft
Weight8 lbs
Folded Height35 in
Folded Width11-1/2 in
Retracted Width11.5 in
Expanded Length122 in
Expanded Height33 in

Product Details

Assembly RequiredYes
Number of Panels2
TypeNo Casters
Fillable BaseNo
ColorYellow
Folding Gate TypePortable Gate
Caster TypeNone
Mounting LocationFreestanding
FinishPlastic
MaterialPlastic
Package Quantity1
Manufacturers Part NumberPEXGATE-30
Number of Casters0
BrandVestil

Warranty

Warranty0.25 yr