- 22mm Illuminated Push Button Operator
- Metal Bezel
- Blue Poly Cap
- Flush
- With Contact Holder
ABB Illuminated Push Button Operator, 22mm, Blue, Flush Style
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 |
| Depth | 2 |
| Height | 2 |
Product Details
| Color | Blue |
| Push Button Type | Flush |
| Operator Type | Pushbutton |
| Illumination | Illuminated |
| Operation | Operator + Contact Holder |
| Bezel Style | Matte Chrome |
| Manufacturers Part Number | P9M-PLLGD |
| Brand | ABB |
Compliance & Certifications
| NEMA | Type 1, 3, 3R, 3S, 4, 4X, 12, 13 |
| Certifications | IP66 (IEC) |