Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192329

MPN #: IMBA-PM-REC

Freenotes Imbarimba with Recycled Portable Mount Kit, Silver

Product Description
The Imbarimba design combines elements of two classic African instruments, the marimba (a resonated xylophone) and the kalimba (a thumb piano). The coated fiberglass bars are entirely weatherproof, withstand hard use, and deliver the sound of a wooden instrument without the maintenance. Stainless steel resonators project rich tones with strength and clarity.

Specifications:
  • Style: Earthy/ Percussive
  • Tonal Quality: Earthy/Marimba
  • Notes: 22
  • Note Material: Coated Fiberglass
  • Resonated: Yes
  • Key/Scale: (LH) C Major Pentatonic / (RH) A Minor Pentatonic
  • Range: Alto/ Soprano
  • Mallets: 2 Black (80 Durometer)
  • Dimensions: 45-3/4"L x 28-5/ 8"W x 45"H
*Finished Height varies based on mounting, post style, and desired age group.

PRICE
$7,699.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 ft 9 in
Width28 ft 8 in
Height45 ft

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialFiberglass
DescriptionImbarimba with Recycled Portable Mount Kit
ColorSilver
Manufacturers Part NumberIMBA-PM-REC
BrandFreenotes