24" Drawer Mount Kit.
Model # :WB185CP95
24inch Drawer Mount Kit
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Brand | Global Industrial |
Related Products
Stackbin 4-MRBC-L-GY Steel Drawers 14"W x 23"D x 5"H - Gray This series of workbench drawers are offered in (3) different heights with a file drawer option as well. All roller bearing drawers with a case will bolt together in any configuration and lag bolt to the bottom of any wood top work bench. All drawers are 23" deep and have 20" roller bearing slides with 75 lbs. capacity. 16 & 18 Gauge spot-welded & bolted construction.
Stackbin 4-DDC-FL-GY File Drawer 14"W x 16"D x 11"H - Gray The 16" long Stackbin roller bearing drawer is the perfect add on accessory for any workstation. These drawers have the capability to bolt together to create a true modular drawer workbench that can be reconfigured at any time. We offer drawers that are 3", 5", or 11" high. The drawers have 14" extension roller bearing slides and have a weight capacity of 75 lbs. 18 Gauge steel, spot-welded construction.
Stackbin 4-MDDC-L-GY Drawer W/Lock 14"W x 23"D x 11"H - Gray This series of workbench drawers are offered in (3) different heights with a file drawer option as well. All roller bearing drawers with a case will bolt together in any configuration and lag bolt to the bottom of any wood top work bench. All drawers are 23" deep and have 20" roller bearing slides with 75 lbs. capacity. 16 & 18 Gauge spot-welded & bolted construction.
Mounts under plastic laminate work surfaces that are 30" or 36" deep 3/4" extension roller drawer slides 18 ga (.047) cold rolled steel Key lock provided Mounting brackets included Finished with a gray epoxy powder coat Weight: 17 lbs per drawer Basic installation required Made in USA This accessory is only compatible with BostenTec Workbench and Workstations.
Stackbin 4-DDC-GY Drawer 14"W x 16"D x 11"H - Gray The 16" long Stackbin roller bearing drawer is the perfect add on accessory for any workstation. These drawers have the capability to bolt together to create a true modular drawer workbench that can be reconfigured at any time. We offer drawers that are 3", 5", or 11" high. The drawers have 14" extension roller bearing slides and have a weight capacity of 75 lbs. 18 Gauge steel, spot-welded construction.