Bosch Impact Tough Black Oxide Drill Bits are engineered for use in the higher torque impact drill/drivers. They provide longer life than standard drill bits, thanks to their tip design and black oxide coating. The coating provides less friction and thus less generated heat. The bits have impact-rated shanks. With long flutes for excellent speed, these bits are built for general-purpose applications and work great in wood, plastic and light-gauge metal materials. They are great for general contractors and installers.
Bosch Impact Black Oxide Drill Bit, 3/16" Dia. - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.10 Sold in packages of 5 / $3.62 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Flute Length | 2 in |
| Size | 3/16 in |
| Diameter | 1/4" |
Product Details
| Number of Pieces | 1 |
| Shank | 1/4 |
| Material | High Speed Steel |
| Shank Type | Hex |
| Color | Black |
| For Use With | Wood, Plastic And Light-Gauge Metal |
| Tip Type | Split Point |
| Brand | Bosch |