Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB1587329

MPN #: BL2735

BOSCH® BL2735 1/8" Dia. 12" OAL Extra Length HSS Black Oxide Aircraft Drill Bit

Product Description
BOSCH® BL2735 Aircraft Drill Bits-Extra Length (Carded), 1/8"Dia, BLK Oxide

Features:
  • Speed helix design for three times faster drilling than standard bits
  • Last 50% longer than high-speed steel
  • Easier drilling, reduced heat and extended drill bit life
  • Available in jobber length, stubby length, extended length (aircraft), 1/2 In. reduced shank (Silver and Deming)
  • For use in steel, copper, aluminum, brass, oak, maple, MDF, pine, PVC, polycarbonate, acrylic, ABS, nylon and composite materials
PRICE
$6.70

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Shank Size1/8 in
Size1/8 in

Product Details

TypeAircraft Length
FinishBlack Oxide
MaterialHigh Speed Steel
DescriptionTwist Drill Bit
Shank TypeStraight
Manufacturers Part NumberBL2735
Tip TypeSplit Point
BrandBosch