- Five sizes of extractors (1/4", 5/16", 3/8", 7/16", 1/2")
- Optimized internal design effectively grabs rounded nut and bolt heads
- Allows for tightening and removing of damaged nuts and bolts
- ¼" hex shank rated for use in all impact drivers
Vega Impact Bolt Extractor Set, S2 Steel, Gunmetal Gray, 5 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$21.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-9/16 |
| Size | Various in |
Product Details
| Type | Bolt Extractor |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 5 |
| Description | Impact Bolt Extractor Set |
| Shank Type | Hex |
| Manufacturers Part Number | 165BE5S |
| Tip Type | Bolt Extractor |
| Brand | Vega |