Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3206776

MPN #: 165BE516

Vega Hex 5/16" Impact Bolt Extractor x 2-9/16", S2 Steel, Gunmetal Gray

Product Description
5/16 Impact Bolt Extractor x 2-9/16

Features:
  • Used to remove damaged, rounded, rusted, painted and stripped nuts and bolts where standard nutsetters are no longer effective
  • Optimized internal design effectively grabs rounded nut and bolt heads/li>
  • Allows for tightening and removing of damaged nuts and bolts


PRICE
$3.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-9/16
Size5/16 in

Product Details

TypeBolt Extractor
Drive1/4
FinishGunmetal Gray
MaterialS2 Steel
Package Quantity1
DescriptionImpact Bolt Extractor
Shank TypeHex
Manufacturers Part Number165BE516
Tip TypeHex
BrandVega