Impact Budd Wheel Socket, 13/16" Square, 1" Drive
Write a Review
|
Questions & Answers (0)
Product Description
Impact Budd Wheel Socket, 13/16" Square, 1" Drive
Designed for outer cap nuts on Budd style truck wheels. Short overall length. 13/16" square wheel socket. For most American-made trucks with dual rear wheels. Manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments.
Designed for outer cap nuts on Budd style truck wheels. Short overall length. 13/16" square wheel socket. For most American-made trucks with dual rear wheels. Manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments.
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Socket Depth Style | Standard |
| Drive Size | 1 in |
| Size | 13/16" |
Product Details
| Type | Budd Wheel |
| Measuring System | Fractional |
| Color | Satin |
| Manufacturers Part Number | KTI-35026 |
| Brand | K-Tool International |