Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K-Tool International

Model # :WBB641002

MPN #: KTI-34027

Impact Budd Wheel Socket, 13/16" Square x 1-1/2" Hex, 3/4" Drive

Product Description
Impact Budd Wheel Socket, 13/16" Square x 1-1/2" Hex, 3/4" Drive

Designed for outer cap nuts on Budd style truck wheels. Short overall length. 1-1/2 hex Budd with 13/16" square wheel socket. For most American-made trucks with dual rear wheels. Manufactured from heat-treated chrome-moly steel for wear in professional, r

PRICE
$45.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Socket Depth StyleStandard
Drive Size3/4 in
Size1-1/2" x 13/16"

Product Details

TypeBudd Wheel
Measuring SystemFractional
ColorSatin
Manufacturers Part NumberKTI-34027
BrandK-Tool International