Impact Budd Wheel Socket, 38mm, 1" Drive
Write a Review
|
Questions & Answers (0)
Product Description
Impact Budd Wheel Socket, 38mm, 1" Drive
Designed for imported trucks. Fits front and rear axle wheels. 38 mm hex Budd. 1" drive. Short overall length. Manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments.
Designed for imported trucks. Fits front and rear axle wheels. 38 mm hex Budd. 1" drive. Short overall length. Manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments.
PRICE
$46.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Socket Depth Style | Standard |
| Drive Size | 1 in |
| Size | 38mm |
Product Details
| Type | Budd Wheel |
| Measuring System | Fractional |
| Color | Satin |
| Manufacturers Part Number | KTI-35238 |
| Brand | K-Tool International |