Impact Socket, 1/2" Drive, 19mm & 21mm 6 Point, Flip Socket
Write a Review
|
Questions & Answers (0)
Product Description
Impact Socket, 1/2" Drive, 19mm & 21mm 6 Point, Flip Socket
This excellent tire tool measures 19mm x 21mm. Use with 3" or longer impact extension. 6-point hex, two sizes in each flip socket. Manufactured with heat-treated chrome-moly steel.
This excellent tire tool measures 19mm x 21mm. Use with 3" or longer impact extension. 6-point hex, two sizes in each flip socket. Manufactured with heat-treated chrome-moly steel.
PRICE
$19.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2 in |
| Size | 19mm x 21mm |
Product Details
| Type | Flip |
| Measuring System | Metric |
| Color | Satin |
| Manufacturers Part Number | KTI-38050 |
| Brand | K-Tool International |
| Points | 6 |