Impact Socket, 1/2" Drive, Flex, 14mm, 6 Point, Flex, Short
Write a Review
|
Questions & Answers (0)
Product Description
Impact Socket, 1/2" Drive, Flex, 14mm, 6 Point, Flex, Short
KTI impact sockets are forged from the finest chrome-moly steel which provides the best strength and durability. Sockets are designed and crafted to take on the toughest jobs with solid performance. Lifetime warranty. All sockets are marked with part number for easy Identification.
KTI impact sockets are forged from the finest chrome-moly steel which provides the best strength and durability. Sockets are designed and crafted to take on the toughest jobs with solid performance. Lifetime warranty. All sockets are marked with part number for easy Identification.
PRICE
$22.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2 in |
| Size | 14mm |
Product Details
| Type | Flex Short |
| Measuring System | Metric |
| Color | Satin |
| Manufacturers Part Number | KTI-38514 |
| Brand | K-Tool International |
| Points | 6 |