Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
K-Tool International

Model # :WBB641383

MPN #: KTI-34254

Impact Socket, 3/4" Drive, 1-11/16", 6 Point, Deep

Product Description
Impact Socket, 3/4" Drive, 1-11/16", 6 Point, Deep

KTI impact sockets are forged from the finest chrome-moly steel which provides the best strength and durability. Sockets are designed and crafted to take on the toughest jobs with solid performance. Lifetime warranty. All sockets are marked with part number for easy Identification.

PRICE
$59.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size3/4 in
Size1-11/16"

Product Details

TypeDeep
Measuring SystemFractional
ColorSatin
Manufacturers Part NumberKTI-34254
BrandK-Tool International
Points6