- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Patented spiral torsion zone absorbs impact and extends bit life
Vega Impactech 7/16" Magnetic Nutsetter x 4", S2 Steel, Gunmetal Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.00
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Size | 7/16 in |
Product Details
| Type | Magnetic Nutsetter |
| Drive | 1/4 |
| Finish | Gunmetal Bronze |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Impactech Magnetic Nutsetter |
| Shank Type | Hex |
| Manufacturers Part Number | P1100MN716S |
| Tip Type | Standard Hex |
| Brand | Vega |