- Made from S2 modified shock resistant steel for professional performance and durability
- Patented spiral torsion zone absorbs impact and extends bit life
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Tested to outperform all leading brands in lifecycle and tip failure testing
Vega Impactech Hex 3/16" Insert Bit x 1", S2 Steel, Gunmetal Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$0.85
20
20
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | 3/16 in |
Product Details
| Type | Insert Bit |
| Drive | 1/4 |
| Finish | Gunmetal Bronze |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Hex Insert Bit |
| Shank Type | Hex |
| Manufacturers Part Number | P125H1264A |
| Tip Type | Hex |
| Brand | Vega |