Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IMPACTO

Model # :WBB3178249

MPN #: WGCOOLRIGGXXL

Impacto Dryrigger Coolrigger Full Finger Mechanics Gloves, XXL/11, Yellow/Black/Blue

Product Description
Oil and water resistant gloves help prevent hairline fractures, bruising and pinched fingers; protect the hand and fingers from impact and abrasion; designed to ensure excellent dexterity, fit and comfort. Ultimate hand protection for workers in mining industry, mechanics, oil and gas extraction and well drilling to prevent finger pinching, severe cuts, abrasions and crushing injuries.

Features:
  • New breathable backing material resists moisture but allows air flow to keep hands comfortable in hot conditions
  • Neoprene cuff offers excellent fit
  • High-visibility laminated fabric on the back of the hand repels oil & water
  • Ultra Suede fabric in the palm repels oil & water
  • Under layer of PVC nitrile offers an extra barrier of protection in oily conditions
  • Silicone dots on the palm and fingertips provide excellent grip
  • Heavy duty TPR padded across the knuckles, back of fingers, thumb & back of the hand protects against bruises & bumps
  • Patches in the thumb web area ensure maximum durability, made with 100% Kevlar®
Certifications:
  • CE Compliance: Product meets the strict European safety guidelines for Personal Protective Equipment
  • Gloves are in compliance with EN 420 General Requirements for Gloves


PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
SizeXXL/11

Product Details

Abrasion Level3
TypeImpact Gloves
ColorBlue
SeriesDryrigger
Cuff StyleHook & Loop
Palm MaterialSynthetic Fabric
Closure TypeHook & Loop
Finger StyleFull Finger
MaterialSynthetic Suede, PVC Nitrile, Silicone Dots, Polyester, TPR, Neoprene Fabric
GenderUnisex
Package Quantity1 Pair
Manufacturers Part NumberWGCOOLRIGGXXL
Lining MaterialSuede Fabric, PVC
Cut Level2
BrandIMPACTO

Compliance & Certifications

EN 3883231
CertificationsCE Approved, EN 420: 2003