Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IMPACTO

Model # :WBB3178358

MPN #: G87903BS

Impacto Traction Ergomate Lite Anti-Fatigue Anti-Slip Overshoes, S Men 5-6/Women 6-7, Black

Product Description
Effective solution for relief of tired, sore, feet, knees and back improving safety and comfort. Anti-fatigue foam cushion (EVA) innersole reduces impact and shock. Single layer of anti-slip sole and patented strap system. Exceptional fit for the occasional user; like trade show participants or recovering patients.

Ideal for trade show participants, plant managers, temporary employees or office managers. Single layer for users less than 150 lbs. and/or for those recovering from lower body, leg, foot or related MSD injuries.

Suitable for all industries: warehouses, factories, assembly lines, machine shops, retail outlets, cashiers, clerks, laundry facilities, health care, postal workers, aircraft, warehouses, food processing, and any situation requiring prolonged standing or walking.

Certifications:
  • CE Compliance: Product meets the strict European safety guidelines for Personal Protective Equipment
  • Gloves are in compliance with EN 420 General Requirements for Gloves


PRICE
$43.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
SizeSmall Men (5-6), Women (6-7)

Product Details

TypeAntislip Overshoes
ColorBlack
ApplicationTraction Aid
SeriesTraction
Size TypeSmall
Closure TypeHook & Loop
MaterialEva Foam, Polymer
DescriptionAnti-Fatigue Anti-Slip Overshoes
Package Quantity1 Pair
GenderUnisex
Footwear Coverage StyleOvershoe
Manufacturers Part NumberG87903BS
Primary UseSafety Protection
Traction MaterialPVC
BrandIMPACTO