Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IMPACTO

Model # :WBB3178337

MPN #: TRAC88702L

Impacto Traction Ergomate Tracmates Anti-Slip Overshoes, L Men 11-13/Women 12-14, Black/Green

Product Description
Superior slip resistance wet or oily. 100% mobile coverage insulate the feet from cold, hard floors. Resistant against most oils, solvents and cleaning agents. Gain greater traction when: stripping wax floors, washing and scrubbing surfaces, on slick ceramic tiles, working on slippery concrete, walking in food processing areas, working on wet surfaces.

For use on any slippery surface where there is a risk of injury due to falling.

Used in food processing, custodial, janitorial, kitchen, health care, personal and educational facilities.

Certifications:
  • CE Compliance: Product meets the strict European safety guidelines for Personal Protective Equipment
  • Gloves are in compliance with EN 420 General Requirements for Gloves


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
SizeLarge Men (11-13), Women (12-14)

Product Details

TypeAntislip Overshoes
ColorGreen
ApplicationTraction Aid
SeriesTraction
Size TypeLarge
Closure TypeHook & Loop
MaterialTerylene, Elastic
DescriptionAnti-Slip Overshoes
GenderUnisex
Package Quantity1 Pair
Footwear Coverage StyleOvershoe
Manufacturers Part NumberTRAC88702L
Primary UseSafety Protection
Traction MaterialPVC
BrandIMPACTO