Imperial Shelving Add-On 36x15x76 - 6 Openings Sand
Write a Review
|
Questions & Answers (0)
Product Description
IMPERIAL HIGH DENSITY SHELVING
Single Sided Add-On Unit 6 Shelf Openings
Imperial shelving offers a versatile storage solution designed for any office environment. Uniquely designed shelving saves up to 60% floor space compared to conventional filing equipment. Perfect for tab filing, making files more visible and accessible by keeping them upright and in order. Steel shelving is attractive and functional for the front office, as well as, rugged for the warehouse or storage room. Double walled T-post uprights feature welded steel panels, steel shoulder rivets and shelf supports to withstand up to 400 lb. shelf capacity. Steel shelves are height adjustable at 1-1/2" increments Includes five large 10-1/2"D x 7-1/2"H adjustable dividers per shelf that adjust along the backstop at 2" increments to keep folders upright. Shelves include backstop to retain files. Includes non-marring molded polyethylene floor caps to protect floors and carpets. Add-On Units include easily connects to Starter or other Add-on units to help create rows or aisles of shelving. Utilizes one pair of uprights and one side panel for installation and reduced costs. Sand enamel finish. Easy assembly.
Single Sided Add-On Unit 6 Shelf Openings
Imperial shelving offers a versatile storage solution designed for any office environment. Uniquely designed shelving saves up to 60% floor space compared to conventional filing equipment. Perfect for tab filing, making files more visible and accessible by keeping them upright and in order. Steel shelving is attractive and functional for the front office, as well as, rugged for the warehouse or storage room. Double walled T-post uprights feature welded steel panels, steel shoulder rivets and shelf supports to withstand up to 400 lb. shelf capacity. Steel shelves are height adjustable at 1-1/2" increments Includes five large 10-1/2"D x 7-1/2"H adjustable dividers per shelf that adjust along the backstop at 2" increments to keep folders upright. Shelves include backstop to retain files. Includes non-marring molded polyethylene floor caps to protect floors and carpets. Add-On Units include easily connects to Starter or other Add-on units to help create rows or aisles of shelving. Utilizes one pair of uprights and one side panel for installation and reduced costs. Sand enamel finish. Easy assembly.
PRICE
$619.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 76 in |
| Weight | 114 lbs |
Product Details
| Assembly Required | Yes |
| Number of Shelves | 7 |
| Material | Steel |
| Number of Compartments | 6 |
| Color | Tan |
| Base Type | Legs |
| Brand | Tennsco |