Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tennsco

Model # :WB962601

MPN #: 127648PC

Tennsco Imperial Shelving Starter W/ 6 Openings, 48"W x 12"D x 76"H, Sand

Product Description
IMPERIAL HIGH DENSITY SHELVING
Single Sided Starter Unit 6 Shelf Openings
Imperial shelving offers a versatile storage solution designed for any office environment. Uniquely designed shelving saves up to 60% floor space compared to conventional filing equipment. Perfect for tab filing, making files more visible and accessible by keeping them upright and in order. Steel shelving is attractive and functional for the front office, as well as, rugged for the warehouse or storage room. Double walled T-post uprights feature welded steel panels, steel shoulder rivets and shelf supports to withstand up to 400 lb. shelf capacity. Steel shelves are height adjustable at 1-1/2" increments. Includes five large 10-1/2"D x 7-1/2"H adjustable dividers per shelf that adjust along the backstop at 2" increments to keep folders upright. Shelves include backstop to retain files. Includes non-marring molded polyethylene floor caps to protect floors and carpets. Sand enamel finish. Easy assembly.

PRICE
$575.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
575.00
Buy 6 units - 10 units
545.00Save $30.00 (5%)
Buy 11+ units
525.00Save $50.00 (9%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth12 in
Height76 in
Weight140 lbs

Product Details

Assembly RequiredYes
ColorTan
Number of Shelves7
MaterialSteel
Number of Compartments6
Manufacturers Part Number127648PC
Unit TypeSingle
Base TypeLegs
BrandTennsco