x

Take 15% off your entire order!

Offer applied at checkout

Helly Hansen Impertech Sanitation Bib Pant, Navy, 3XL, 70417-590

Helly Hansen Impertech Sanitation Bib Pant, Navy, 3XL, 70417-590

Item #: WBB477567

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $70.00

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Impertech Sanitation Bib Pant - Navy - 3XL

This durable bib pant is made of a circular knit polyester backing with water-resistant stretch polyurethane coating and microweld seam construction. High waist. Elastic at ankles for added protection. Adjustable elastic suspenders. Chest pocket with hook and loop closure on right side. Snap adjustment at hem and waist. MicroWeldseam construction. Blood Borne Pathogen Tested.

  • BRAND Helly Hansen
  • DESCRIPTION Impertech Sanitation Bib Pant
  • MANUFACTURERS PART NUMBER 70417-590-3XL
  • MATERIAL(S) Polyurethane/Polyester
  • PACKAGE QUANTITY 1
  • SIZE 3XL
  • TYPE Rain Overalls
  • COLOR Navy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
MCR Safety 2013RX2 Luminator™ 3-Piece Rain Suit, Orange w/ Lime Silver Stripes, 2X-Large

MCR Safety 2013RX2 Luminator™ 3-Piece Rain Suit, Orange w/ Lime Silver Stripes, 2X-Large

Item #: B309924

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$50.95

MCR Safety 200CL Classic Rain Coat, Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

MCR Safety 200CL Classic Rain Coat, Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

Item #: B310023

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$9.70

You might be interested in this similar product

Helly Hansen Impertech Waist Pant, Black, 3XL, 70448-990

Item #: B477008

Not Yet Rated

Usually ships in 4 to 7 days

$70.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Helly Hansen Impertech Sanitation Bib Pant, Navy, 3XL, 70417-590

Helly Hansen Impertech Sanitation Bib Pant, Navy, 3XL, 70417-590

Item #: WBB477567

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant