x

Take 15% off your entire order!

Offer applied at checkout

Helly Hansen Impertech Sanitation Jacket, Navy, 4XL, 70317-590

Helly Hansen Impertech Sanitation Jacket, Navy, 4XL, 70317-590

Item #: WBB477227

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $70.00

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Impertech Sanitation Jacket, Navy - 4XL

Features

  • .16 mm circular knit polyester backing with stretch polyurethane coating
  • Attached hood with elastic for added protection
  • Generously cut jacket with raglan sleeves
  • Elastic on wrists for snug fit
  • Over flap front closure with plastic snaps
  • Back cape for ventilation
  • MicroWeld seam construction
  • Front zip with snap storm flap
  • Blood Borne Pathogen Tested

  • BRAND Helly Hansen
  • DESCRIPTION Impertech Sanitation Jacket
  • MANUFACTURERS PART NUMBER 70317-590-4XL
  • MATERIAL(S) Polyurethane/Polyester
  • PACKAGE QUANTITY 1
  • SIZE 4XL
  • TYPE Rain Jacket
  • COLOR Navy
  • CLOSURE TYPE Zipper w/Storm Flap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
MCR Safety 2013RX2 Luminator™ 3-Piece Rain Suit, Orange w/ Lime Silver Stripes, 2X-Large

MCR Safety 2013RX2 Luminator™ 3-Piece Rain Suit, Orange w/ Lime Silver Stripes, 2X-Large

Item #: B309924

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$50.95

MCR Safety 200CL Classic Rain Coat, Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

MCR Safety 200CL Classic Rain Coat, Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

Item #: B310023

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$9.70

You might be interested in this similar product

Helly Hansen Impertech Deluxe Jacket, Black, 4XL, 70148-990

Item #: B477099

Not Yet Rated

Usually ships in 4 to 7 days

$85.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Helly Hansen Impertech Sanitation Jacket, Navy, 4XL, 70317-590

Helly Hansen Impertech Sanitation Jacket, Navy, 4XL, 70317-590

Item #: WBB477227

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant