Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1622848

MPN #: 1750622

Import 12 Piece Needle File Set Length: 6.25", Cut 2, No. of Pieces: 12

Product Description
Swiss Needle Files are precision files, for exacting work. Made of the high quality steel, machined and finished for precision shape, accuracy and balance.

PRICE
$9.60

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in

Product Details

StyleNeedle
Cut Type2
Package Quantity12
DescriptionNeedle Files - Sets